Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 4V, 9Ah, Faston
Mfr # 5EFE8
Zoro # G2332574
original price:
$21.39
35% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 4V DC
- Voltage 4
- Capacity - Batteries 9 Ah
- Height 4 in
- Width 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EFE8
- Zoro # G2332574
- UPC # 190735524862
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 1.73 in |
Depth | 4.02 in |
Overall Height | 3.98 in |
Height - Batteries | 4" |
Depth - Batteries | 4" |
Width - Batteries | 1-3/4" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 4V DC, Capacity - Batteries 9 Ah, Terminal Type - Batteries Faston, Height 4 in, Width 1.73 in, Depth 4.02 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 2.2 lb, Battery Cross-Reference CP4-9.0, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- ILC Replacement for Welch Allyn 72200 (72200 WELCH ALLYN)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- ZORO SELECT Battery, Sealed Lead Acid, 8.5Ah, Faston (2UKK5)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 180Ah, GEL (47047)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 17Ah (47013)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- Zoro Select Sealed Lead Acid Batteries