Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 40Ah, Threaded
Mfr # 2UKJ8
Zoro # G3149587
original price:
$157.00
39% off
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 40 Ah
- Height 6.89 in
- Width 7.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UKJ8
- Zoro # G3149587
- UPC # 190735453315
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.72 in |
Depth | 6.54 in |
Height - Batteries | 6-7/8" |
Width - Batteries | 7-3/4" |
Depth - Batteries | 6-1/2" |
Overall Height | 6.89 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 40 Ah, Terminal Type - Batteries Threaded Receptacle, Height 6.89 in, Width 7.72 in, Depth 6.54 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 30.8 lb, Battery Cross-Reference CP12-40
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDSTREAM NETWORKS The Ht813 Is An Analog Telephone Adapter That Features 1 Analog (HT813)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- ZORO SELECT Clip on Badge Holder, PK5 (2XKF2)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 2.09" H (D5738)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 24Ah (47023)
- UPG Sealed Lead Acid Battery, 6 V, 3.4Ah, UB634, F1 (Faston Tab) Terminal, AGM Type (D5732)
- Zoro Select Sealed Lead Acid Batteries