Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 33Ah, Threaded
Mfr # 5EFH2
Zoro # G2969687
original price:
$138.47
13% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 33 Ah
- Height 6.26 in
- Width 5.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EFH2
- Zoro # G2969687
- UPC # 806593459399
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.26 in |
Width | 5.16 in |
Depth | 7.75 in |
Width - Batteries | 7-3/4" |
Overall Height | 6.26 in |
Depth - Batteries | 5-3/16" |
Height - Batteries | 7-1/8" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 33 Ah, Terminal Type - Batteries Threaded Receptacle, Height 6.26 in, Width 5.16 in, Depth 7.75 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Ideal for alarm panels, UPS backup, electric power systems, emergency backup power supply, emergency lighting, gate operator equipment, solar and more., For Use With All Purpose, Recharge Time 12 to 16 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Family Battery Charger, Multiple Battery Sizes (CHFCB5)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- SWAY Air Fitz Desktop Bluetooth Media Speaker Black (SWAY-DESK-AIRFITZ)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 15ft- Black (100228BK)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47022)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- ZORO SELECT Battery, Sealed Lead Acid, 8.5Ah, Faston (2UKK5)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- Zoro Select Sealed Lead Acid Batteries