Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 3.3Ah, Faston
Mfr # 5EFG0
Zoro # G2242301
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 3.3 Ah
- Height 2.62 in
- Width 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EFG0
- Zoro # G2242301
- UPC # 190735524978
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.62 in |
Width | 2.6 in |
Depth | 5.28 in |
Width - Batteries | 2-5/8" |
Height - Batteries | 2-5/8" |
Overall Height | 2.64 in |
Depth - Batteries | 5-1/4" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 3.3 Ah, Terminal Type - Batteries Faston, Height 2.62 in, Width 2.6 in, Depth 5.28 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 2.86 lb, Battery Cross-Reference CP12-3.3, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr17335se (CR17335SE SANYO)
- BARSKA General Binocular, 20x to 40x Magnification, Porro Prism, 131 ft, Field of View (AB10520)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt (5EFG1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM (47040)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt (2UKH5)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Suzuki Quad Runner King Quad LTF300 LTF4WD 300 (YTX14AH1126)
- Zoro Select Sealed Lead Acid Batteries