Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 2.3Ah, Faston
Mfr # 5EFF8
Zoro # G2433435
original price:
$26.10
28% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 2.3 Ah
- Height 2.4 in
- Width 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EFF8
- Zoro # G2433435
- UPC # 806593459269
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.4 in |
Width | 1.4 in |
Depth | 7.01 in |
Width - Batteries | 7-1/64" |
Depth - Batteries | 1-13/32" |
Overall Height | 2.6 in |
Height - Batteries | 2-39/64" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 2.3 Ah, Terminal Type - Batteries Faston, Height 2.4 in, Width 1.4 in, Depth 7.01 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Precision 17 7720 Battery (PRECISION 17 7720)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5.04" H (D5747)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 10Ah, Faston (2UKH2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK8)
- ILC Replacement For CYCLON 08000004N0D0 (0800-0004N0D0)
- Zoro Select Sealed Lead Acid Batteries