Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 7Ah, Faston
Mfr # 2UKJ4
Zoro # G2975034
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 7 Ah
- Height 3.7 in
- Width 5.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKJ4
- Zoro # G2975034
- UPC # 190735453278
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 5.94 in |
Depth | 2.56 in |
Height - Batteries | 4-47/64" |
Width - Batteries | 5-9/16" |
Overall Height | 3.9 in |
Depth - Batteries | 2-9/16" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 2.56 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With E-FSC302R, E-FSC502R, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 4.84 lb, Battery Cross-Reference CP12-7.0, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 8" Enclosed Ceiling Speaker (PDICS82)
- AIDATA Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (MR-1001B)
- MONOPRICE Blackbird - 4x1 HDMI 1.4 Switch_ Quad Multiview_ HDCP 2.2_ Remote Cont (24740)
- ILC Replacement for Cognex Dma-hhbattery-01 Battery (DMA-HHBATTERY-01)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- POWERSTAR PowerStar AGM610-2Pack 6V 10Ah UB6120 UPS Battery Replaces 10Ah Enduring 3FM10; 2 Pack (AGM610-2Pack)
- Zoro Select Sealed Lead Acid Batteries