Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 4Ah, Faston
Mfr # 2UKJ1
Zoro # G1138453
original price:
$22.59
5% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 4 Ah
- Height 4 in
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKJ1
- Zoro # G1138453
- UPC # 806593456503
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 3.54 in |
Depth | 2.76 in |
Height - Batteries | 4-1/4" |
Width - Batteries | 3-35/64" |
Overall Height | 4.25 in |
Depth - Batteries | 2-49/64" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 4 Ah, Terminal Type - Batteries Faston, Height 4 in, Width 3.54 in, Depth 2.76 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr12600set-ft3 (CR12600SET-FT3 SANYO)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston, Standards: UR (5EFG6)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston (2UKG9)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 1.3Ah, AGM (47035)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- Zoro Select Sealed Lead Acid Batteries