Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 33Ah, Bolt
Mfr # 2UKL4
Zoro # G0778312
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 33 Ah
- Height 6.1 in
- Width 7.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKL4
- Zoro # G0778312
- UPC # 190735453452
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.1 in |
Width | 7.72 in |
Depth | 5.16 in |
Height - Batteries | 7-1/16" |
Overall Height | 7.09 in |
Width - Batteries | 7-3/4" |
Depth - Batteries | 5-1/8" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 33 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.1 in, Width 7.72 in, Depth 5.16 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 23.1 lb, Battery Cross-Reference CP12-33, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FXDWGI Dyna WideGlide 04-06 (YTX20L-BSGEL301)
- ILC Replacement for Kodak Kodascope 16-20 replacement light bulb lamp (KODASCOPE 16-20 KODAK)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston (2UKG9)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for Yuasa YUAM3RH4S (YTX14-BSGEL330)
- Zoro Select Sealed Lead Acid Batteries