Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 20Ah, Bolt
Mfr # 2UKK9
Zoro # G1967612
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 20 Ah
- Height 6.54 in
- Width 7.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKK9
- Zoro # G1967612
- UPC # 190735453414
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.54 in |
Width | 7.73 in |
Depth | 2.99 in |
Height - Batteries | 6-9/16" |
Width - Batteries | 7-3/4" |
Overall Height | 6.54 in |
Depth - Batteries | 3" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 20 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.54 in, Width 7.73 in, Depth 2.99 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 12.54 lb, Battery Cross-Reference CP12-20
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Consent GS129 - 2 Pack (ML9-12MP25112474915)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery For Kaddy E-Caddy Golf Cart (ML100-123)
- UNIDEN CB Radio, Compact, Black (PRO520XL)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Electric Trailer Brakes Breakaway Kt Rechargeable Bttry (ML5-12131)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 24Ah, Tab (2UKL3)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt (2UKH5)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM (47040)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Duracell Ultra DURA12-12 (ML12-12F22963)
- Zoro Select Sealed Lead Acid Batteries