Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 12Ah, Faston
Mfr # 2UKH4
Zoro # G3316083
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 12 Ah
- Height 3.7 in
- Width 5.94 in
- Depth 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKH4
- Zoro # G3316083
- UPC # 190735453193
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 5.94 in |
Depth | 3.9 in |
Overall Height | 3.9 in |
Depth - Batteries | 4" |
Width - Batteries | 5-15/16" |
Height - Batteries | 3-11/16" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 12 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 3.9 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 7.92 lb, Battery Cross-Reference CP12-12, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Power XP D Alkaline Battery, 12 PK, 1.5V DC (PH-D-XP)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- JVC High-Grade Full-Size Headphones (HARX700)
- ILC Replacement for Panasonic Ty-la1000 Lamp & Housing (TY-LA1000 LAMP & HOUSING PANASONIC)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston (5EFF9)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Generac 7500 EXL Portable Generator (ML18-122112196)
- Zoro Select Sealed Lead Acid Batteries