Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 12V, 100Ah, Bolt
Mfr # 2UKL8
Zoro # G3163885
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 100 Ah
- Height 8.46 in
- Width 12.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKL8
- Zoro # G3163885
- UPC # 190735453490
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.46 in |
Width | 12.95 in |
Depth | 6.77 in |
Depth - Batteries | 6-3/4" |
Overall Height | 9.57 in |
Height - Batteries | 9-9/16" |
Width - Batteries | 12-15/16" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.46 in, Width 12.95 in, Depth 6.77 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 66.0 lb, Battery Cross-Reference CP12-100, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Two Way Radio, 1 Watt, 10 Channels, 450 MHz (JMX441D)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Securitron BPS2410 (ML5-122211111111111111111111111)
- ILC Replacement for Universal Easymatic Super 325 replacement light bulb lamp (EASYMATIC SUPER 325 UNIVERSAL)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston (5EFE7)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- Zoro Select Sealed Lead Acid Batteries