Shop All Battery Chargers
This Product is Discontinued
Zoro Select
Battery Charger/Maintainer, 12VDC, 4.37" H, Overall Width: 2.69 in (Discontinued)
Mfr # 84036
Zoro # G4237841
This Product is Discontinued
Key Features
- Power Requirement 0.2A @ 120V AC
- Features Better Efficiency, Reverse Polarity
- Min. Operating Temp. 14 Degrees F
- Output Current - Maintaining 50 mA
- Includes Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 84036
- Zoro # G4237841
- UPC # 806593840364
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 2.69" |
Overall Depth | 1.34 in |
Cord Length | 72 in |
Overall Width | 2.69 in |
Depth | 1.34" |
Power Cord Length | 60 in |
Overall Height | 4.37 in |
Height | 4.37" |
Description
Battery Charger and Maintainer, Mounting Style Desk Top, Output Voltage - Charging 14.6 V, Output Current - Charging 1 A, Power Requirement 0.2A @ 120V AC, Input Connection 6 ft Cord with NEMA 5-15P Plug, Output Connection Type 72 in Wires with Battery Clips, 72 in Wires with Ring Terminals, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Overall Height 4.37 in, Overall Width 2.69 in, Overall Depth 1.34 in, Peak Output Current 1 A, Output Voltage - Maintaining 13.6 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.