Shop All Platform Truck Accessories
Zoro Select
Battery Charger
Mfr # 21-034-007
Zoro # G5718736
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 6 in
- Overall Width 3 1/2 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-034-007
- Zoro # G5718736
- Country of Origin China
- Category Platform Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 6 in |
Overall Width | 3 1/2 in |
Details
Material | Plastic |
Color | Black |
Item | Battery Charger |
For Use With | E-Cart |
Plug Type | Three Prong |
Voltage | 12V AC |
Description
Battery Charger, Material Plastic, Plug Type Three Prong, Voltage 12V AC, Color Black, For Use With E-Cart, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J974)
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- VESTIL HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE (D-100-LD-NB)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- HAMILTON Floor Truck Lock 7-1/2 Eoah (TL-6J)
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- GLOBAL INDUSTRIAL Aluminum Shelf for 16inW Narrow Aisle Platform Trucks (242046)
- SNAP-LOC Extension Bar Set, 15 In. L, 1-1/4 In. W (SLABEI)
- Zoro Select Platform & Panel Trucks