Shop All Disposable Specialty Batteries
Zoro Select
Battery, 123, Lithium, 3V, PK2
Mfr # 5PT96
Zoro # G0362941
product price: $4.25
/pk 2, $2.13/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 140 Degrees F
- Voltage - Batteries 3V DC
- Min. Operating Temp. -40 Degrees F
- Battery Chemistry Lithium
- Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PT96
- Zoro # G0362941
- UPC # 190735529980
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.64 in |
Overall Height | 1.39 in |
Height | 1.35 in |
Battery Size | 123 |
Details
Max. Operating Temp. | 140 Degrees F |
Item | Battery |
Voltage - Batteries | 3V DC |
Min. Operating Temp. | -40 Degrees F |
Battery Chemistry | Lithium |
Battery Cross-Reference | 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A |
Shelf Life | 10 yr |
Terminal Type - Batteries | Button |
Battery Type | Lithium |
Replaces | 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A |
Standards | ANSI/IEC |
Capacity - Batteries | 1,500 mAh |
Voltage | 3 |
Application | Camera |
For Use With | Photo/Electronic |
Description
Battery, Battery Size 123, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Camera, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- ILC Replacement for Ereplacements Cga-s003-chrg38 Charger (CGA-S003-CHRG38 CHARGER EREPLACEMENTS)
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- RCA COMMERCIAL Hospitality TV, LED, 85", 3840 x 2160 (J85PT1440)
- FDK Battery 3 Volt Lithium (CR) FDK Back up Power Battery (COMP-7)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- ILC Replacement For DANTONA, 394BATTERY (394-BATTERY)
- ENGENIUS EnGenius DURAFON-HBC Battery Cover (DURAFON-HBC)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Back up Power Battery (COMP-32PANA)
- GENESIS GLAB20A BATTERY 20 V LITHIUM ION (GLAB2020B)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-103)
- Zoro Select Disposable Specialty Batteries