Shop All Bath Towel Bars and Hooks
Zoro Select
Bathroom Hook, 2 Hook, 2-9/16In D, Chrome
Mfr # 5XTE2
Zoro # G1299627
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Overall Height 4-3/16"
- Mounting Wall
- Finish Chrome Plated
- Overall Depth 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XTE2
- Zoro # G1299627
- UPC # 190735536766
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 4-3/16" |
Overall Depth | 2-9/16" |
Overall Width | 3-5/32" |
Base Dia. | 3-5/32" |
Overall Dimensions - H x W x D | 4 1/4 in x 3 1/8 in x 2 5/8 in |
Base Diameter | 2 3/4 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Mounting | Wall |
Finish | Chrome Plated |
Material | Zinc |
Includes | Hardware Kit |
Mounting Type | Wall Mounted |
Shop By | Closeouts |
Product Type | Bathroom Hook |
Release Point | 20 lb |
Base Shape | Round |
Style Number - MERCH | Style 15 |
Mounting Style | Front Access |
Includes Mounting Hardware | Yes |
Description
Bathroom Hook, Base Diameter 2 3/4 in, Finish Chrome Plated, Material Zinc, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 2, Overall Depth 2 5/8 in, Overall Height 4 1/4 in, Overall Width 3 1/8 in, Release Point 20 lb, Includes Mounting Hardware Yes, Base Shape Round, Includes Hardware Kit, Product Type Bathroom Hook, Style Number - MERCH Style 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- POWERS Wax Element Repair Kit (420-024)
- ZORO SELECT Flexible Coupling, 4.3 psi, 1-1/2" Pipe Sz (DX3001-150)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15151)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- ZORO SELECT Towel Bar, Polished Chrome, Maxwell, 18In (04-7918)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- Zoro Select Bath Towel Bars and Hooks