Shop All Bath Towel Bars and Hooks
Zoro Select
Bathroom Hook, 2 Hook, 1-3/4In D, Chrome
Mfr # 04-8402
Zoro # G4304176
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Infinity
- Overall Height 2-1/8"
- Mounting Wall
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04-8402
- Zoro # G4304176
- UPC # 063013585315
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-1/8" |
Overall Depth | 1-3/4" |
Base Dia. | 2-1/8" |
Overall Width | 2 1/8 in |
Overall Dimensions - H x W x D | 2 1/8 in x 2 1/8 in x 1 3/4 in |
Base Diameter | 2 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Infinity |
Mounting | Wall |
Finish | Polished chrome |
Material | Zamac |
Includes | Mounting hardware |
Features | Concealed Mounting |
Product Type | Robe Hook |
Style Number - MERCH | Style 14 |
Base Shape | Round |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Description
Bathroom Hook, Base Diameter 2 1/8 in, Finish Polished, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 3/4 in, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- INTERSTATE PNEUMATICS Brass 6 PK (FA212B-D6)
- SUPER KLEAN Superklean Duraflow Spray Nozzle, Stainless Steel With Dark Blue Cover (DH150S-DB)
- ZORO SELECT Towel Bar End Caps, Wall Mount, Plastic, Unfinished, 10 PK (15199)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15155)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15171)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-9/16In D, Chrome (5XTE2)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- Zoro Select Bath Towel Bars and Hooks