Shop All Hand Sinks
Zoro Select
Bathroom Hook, 1 Hook, 3-1/4In D, Satin
Mfr # 1ECL8
Zoro # G2910896
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Depth 2 7/8 in
- Overall Width 3 in
- Overall Height 3 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECL8
- Zoro # G2910896
- UPC # 190735399347
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Depth | 2 7/8 in |
Overall Width | 3 in |
Overall Height | 3 in |
Base Dia. | 3 in |
Base Diameter | 3 in |
Overall Dimensions - H x W x D | 3 in x 3 in x 2 7/8 in |
Details
Material | Stainless Steel |
Number of Hooks | 1 |
Finish | Satin |
Item | Bathroom Hook |
Includes | Mounting Screws |
Product Type | Bathroom Hook |
Style Number - MERCH | Style 11 |
Base Shape | Round |
Mounting Style | Front Access |
Includes Mounting Hardware | Yes |
Description
Bathroom Hook, Base Diameter 3 in, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 2 7/8 in, Overall Height 3 in, Overall Width 3 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Screws, Product Type Bathroom Hook, Style Number - MERCH Style 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- FROST PRODUCTS LTD Frost Products 878-500 Internal Disposable Containers for 878 Sharps Disposal, Yellow, Case of 4 (878-500)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- Zoro Select Hand Sinks