Shop All Hand Sinks
Zoro Select
Bathroom Hook, 1 Hook, 2In D, Satin
Mfr # 4WMK8
Zoro # G3466391
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wall
- Number of Hooks 1
- Overall Height 1 7/8 in
- Overall Width 2 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WMK8
- Zoro # G3466391
- UPC # 190735522271
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Height | 1 7/8 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Dimensions - H x W x D | 1 7/8 in x 2 in x 2 in |
Details
Item | Bathroom Hook |
Mounting | Wall |
Number of Hooks | 1 |
Includes | Mounting Hardware |
Finish | Satin |
Material | Stainless Steel |
Product Type | Bathroom Hook |
Base Shape | Square |
Mounting Style | Front Access |
Includes Mounting Hardware | Yes |
Style Number - MERCH | Style 1 |
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 2 in, Overall Height 1 7/8 in, Overall Width 2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Hardware, Product Type Bathroom Hook, Style Number - MERCH Style 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size (213P-2)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ZORO SELECT Utility Shelf, Satin, 4-1/8x18x5-3/16In (4WMK4)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- Zoro Select Hand Sinks