Shop All Drain Strainers
Zoro Select
Bath Strainer Body, Silver, Pipe 1-3/8"dia
Mfr # 35263
Zoro # G4854153
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/8 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35263
- Zoro # G4854153
- UPC # 091712352631
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 3/8 in |
Length - Drains | 1 3/8 in |
Overall Diameter | 1 3/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Item | Strainer |
Connection | 3/8 in Tapped |
Material | Zinc |
Drain Material | 304 Stainless Steel |
Drain Style | Round |
Installation Type | Flanged |
Shape | Round |
For Use with Drain Type | Shower Drain |
Color | Silver |
Product Type | Tub Strainer Body |
Description
Strainer, Product Type Tub Strainer Body, Overall Diameter 1 3/8 in, Material Zinc, Installation Type Flanged, Color Silver, Shape Round, For Use with Drain Type Shower Drain, Drain Style Round, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHCP)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x FPT Thread (90.393.200)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- ZORO SELECT Replacement Sink Strainer (30061)
- ZORO SELECT Drain Protector, Stainless Steel (1PPG6)
- ZORO SELECT Bath Drain Stainer, Silver (35261)
- ZORO SELECT Drain Protector, Pipe Dia 1 7/8 In (1PPG5)
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- Zoro Select Drain Strainers