Shop All Drain Strainers
Zoro Select
Bath Strainer Body, Silver, Pipe 1-1/2"dia
Mfr # 35257
Zoro # G4776508
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Zinc
- Color - Drains Chrome
- Length - Drains 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35257
- Zoro # G4776508
- UPC # 091712352570
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 1 1/2 in |
Overall Height | 11 1/2 in |
Overall Diameter | 1 7/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Zinc |
Color - Drains | Chrome |
Item | Shower Drain |
Connection | 5/16 in Tapped |
Drain Material | 304 Stainless Steel |
Material | Zinc |
Ligature Resistant | No |
Color | Silver |
Drain Style | Round |
ADA Compliant | No |
Product Type | Tub Strainer Body |
Description
Shower Drain, Product Type Tub Strainer Body, Overall Diameter 1 7/8 in, Material Zinc, Color Silver, ADA Compliant No, Overall Height 11 1/2 in, Drain Style Round, Outlet Location Bottom, Ligature Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1A1M2U1-150)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- ZORO SELECT Drain Strainer (30073)
- ZORO SELECT Replacement Sink Strainer (30065)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- COMPONENT HARDWARE Brass Drain 4" L, 1-3/8" dia. 2" Flange (E16-4030-LW)
- Zoro Select Drain Strainers