Shop All Drain Strainers
Zoro Select
Bath Drain Stainer, Silver, Pipe 1-3/4"dia
Mfr # 35271
Zoro # G4845239
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/4 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length - Drains 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35271
- Zoro # G4845239
- UPC # 091712352716
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 3/4 in |
Length - Drains | 1 3/4 in |
Overall Diameter | 2 7/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Includes | Screws |
Item | Strainer |
Drain Material | 304 Stainless Steel |
Material | Stainless Steel |
Product Type | Strainer |
For Use with Drain Type | Shower Drain |
Shape | Round |
Color | Silver |
Drain Style | Round |
Description
Strainer, Product Type Strainer, Overall Diameter 2 7/8 in, Material Stainless Steel, Color Silver, Shape Round, Includes Screws, For Use with Drain Type Shower Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" C X M ELBOW (302-275)
- KOHLER 1277187 Threshold 60.0 (1277188-01-NX)
- KING UNION SCH80 1""FPT PVC (U-1000-T)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00024)
- ZORO SELECT Bath Drain Stainer, Silver (35261)
- ZORO SELECT Drain Strainer (30071)
- ZORO SELECT Replacement Sink Strainer (30061)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- ZORO SELECT Drain Protector, Stainless Steel (1PPG6)
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- KOHLER Duostrainer Sink Strainer Basket (8803-SN)
- Zoro Select Drain Strainers