Shop All Drain Strainers
Zoro Select
Basket, Stainless Steel
Mfr # 1PPF8
Zoro # G2435955
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 13/64 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Length - Drains 1 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPF8
- Zoro # G2435955
- UPC # 190735409442
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 13/64 in |
Length - Drains | 1 39/64 in |
Length (In.) | 1-39/64" |
Pipe Dia. (In.) | 3-13/64" |
Overall Diameter | 1 5/8 in |
Overall Height | 1 5/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Stainless Steel |
Item | Strainer |
Material of Construction | stainless steel |
Type | Universal Style |
For Use With | All Standard Sink Openings |
Color/Finish | Stainless Steel |
Finish | Unfinished |
Material | Stainless Steel |
Resistance Properties | Rust Resistant |
Drain Style | Round |
For Use with Drain Type | Sink Drain |
ADA Compliant | No |
Color | Silver |
Product Type | Strainer |
Shape | Round |
Installation Type | Drop-In |
Description
Strainer, Product Type Strainer, Overall Diameter 1 5/8 in, Material Stainless Steel, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1 5/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom, Resistance Properties Rust Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- PRIME-LINE Tub Enclosure Round Roller, 3/4 in., White 2 Pack (M 6000)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/4" Tube (ZUSA-TF-YL-508)
- DELTA 22 (590-PALGHDF)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 3/8 To 1 1/2 In (1PPG8)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- SINKSHROOM Sinkshroom Nickel (SSNE425)
- Zoro Select Drain Strainers