Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Basin 8.5 Qt 4/8X14.5 304SS
Mfr # 87360
Zoro # G4752492
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 14 1/2 in
- Capacity 8.5 qt
- Color Silver
- Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87360
- Zoro # G4752492
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 14 1/2 in |
Height | 4 7/8 in |
Details
Item | Sponge Basin |
Material | Stainless Steel |
Capacity | 8.5 qt |
Color | Silver |
Description
Sponge Basin, Capacity 8.5 qt, Stainless Steel, Silver, Diameter 14 1/2 in, Height 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- BANANA BOAT Sport Performance Continuous Spray Sunscreen 6 oz (03178)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- Zoro Select Diagnostic Equipment