Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Basin 3/8 Qt 2X4.25 304SS
Mfr # 87404
Zoro # G4752517
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Capacity 0.375 qt
- Diameter 4 1/4 in
- Color Silver
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87404
- Zoro # G4752517
- Country of Origin India
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 4 1/4 in |
Height | 2 in |
Details
Item | Sponge Basin |
Material | Stainless Steel |
Capacity | 0.375 qt |
Color | Silver |
Description
Sponge Basin, Capacity 0.375 qt, Stainless Steel, Silver, Diameter 4 1/4 in, Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE POINT Splinter Removal Kit (MPK12)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- AFS Velvet Reserved Seat Signs - Reserved Family (5711102)
- EMI Flat Pac Response Kit, Orange (843)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- MALCO Malco DS2 Offset Body Duct Stretcher (DS2)
- Zoro Select Diagnostic and Monitoring Instruments and Supplies