Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Basin 1 7/8 Qt 3X7 3/8 304SS
Mfr # 87420
Zoro # G4752553
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 7 3/8 in
- Capacity 1.875 qt
- Color Silver
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87420
- Zoro # G4752553
- Country of Origin India
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 7 3/8 in |
Height | 3 in |
Details
Item | Sponge Basin |
Material | Stainless Steel |
Capacity | 1.875 qt |
Color | Silver |
Description
Sponge Basin, Capacity 1.875 qt, Stainless Steel, Silver, Diameter 7 3/8 in, Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- FIRST AID ONLY Trauma Pad, Sterile, White, 8 in. W, PK24 (3-008)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1200 mL, PK2 (91594)
- FIRST VOICE Bulk First Aid kit, Plastic, 25 Person (ANSI-25P)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- Zoro Select Diagnostic and Monitoring Instruments and Supplies