Shop All Door Weatherstripping & Door Seals
Zoro Select
Basemount Over Door Seal, 100 ft., Black
Mfr # 29520059
Zoro # G0685544
product price: $81.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Insert Size 1 1/4 in
- Flange Width 2 in
- Insert Material TPE Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29520059
- Zoro # G0685544
- UPC # 190735037683
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 100 ft |
Insert Size | 1 1/4 in |
Flange Width | 2 in |
Overall Width | 2 in |
Overall Height | 1 in |
Width (In.) | 2 |
Height | 1-1/8 |
Length | 100 ft. |
Width | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Insert Material | TPE Rubber |
Material | TPE Rubber |
Insert Color | Black |
Stays Flexible to | -30 Degrees F |
Sold As | Roll |
Item | Basemount Over Door Seal |
Mounting Type | Rubber Nail On |
Description
Basemount Over Door Seal, Overall Length 100 ft, Overall Width 2 in, Overall Height 1 in, Color Black, Flange Width 2 in, Insert Material TPE Rubber, Insert Size 1 1/4 in, Material TPE Rubber, Sold As Roll, Stays Flexible to -30 Degrees F, Product Type Basemount Over Door Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D D 626 KD)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- PROSOURCE Door Brace Storm/Scrn Stl 42 (LR-105-PS)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White (29520094)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBZ-25)
- ZORO SELECT 5/8"W x 5/8"H x 20'L, Caulk Backer Rod, Gray, Foam (2RRG2)
- ZORO SELECT Door Frame Weatherstrip, White, 108 In (5MFH6)
- TOWER SEALANTS M-D 0.02 in. X 2 ft. W X 3 ft. L Mill Aluminum Cloverleaf Sheet Metal (57042)
- Zoro Select Door Bottoms, Thresholds & Seals