Shop All Air Vent Covers & Floor Registers
Zoro Select
Baseboard Register Air Deflector, Clear
Mfr # 6TUC5
Zoro # G3635301
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clear
- Material Plastic
- Application Redirect Air Flow
- Length (In.) 15" to 24" adj.
- Width (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6TUC5
- Zoro # G3635301
- UPC # 190735544211
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Length (In.) | 15" to 24" adj. |
Width (In.) | 3 |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Overall Length | 24 in |
Description
Air Deflector, Material Plastic, Product Type Air Deflector, Thickness 2 mm, Overall Width 3 in, Overall Height 4 3/4 in, Compatible with Brand Universal HVAC Supply Registers, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number 4JRT4, 4MJV7, 4MJV8, 4MJV9, 4MJW1, Includes Magnets For installation, Overall Length 24 in, Connection Type Magnetic, Compatible with Product Type Registers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Noninsulated Flexible Duct, 10" Dia. (05102510)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- SIEMENS Thermostat Accessory, CVR Key/EXP Logo (192-266)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 13 (102-714-031)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, Brown, Steel (4JRR4)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4JRT5)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 15.75, White, Steel (4MJG9)
- ZORO SELECT Magnetic Vent Cover (6TUC6)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4JRT2)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJF9)
- Zoro Select Air Vent Covers & Floor Registers