Shop All Dust Collector Parts
Zoro Select
Base Kit
Mfr # HV008G
Zoro # G9645806
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1RWB3A
- For Use With 1RWB3A
- Overall Width 20 in
- Overall Length 31 7/8 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HV008G
- Zoro # G9645806
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Overall Width | 20 in |
Overall Length | 31 7/8 in |
Details
For Use With Mfr. Model Number | 1RWB3A |
For Use With | 1RWB3A |
Item | Base Kit |
Shop By | Closeouts |
Description
Base Kit, Product Type Base Kit, Compatible with Grainger Part Number 1RWB3, Overall Dia. Not Applicable, Overall Length 31 7/8 in, Overall Depth Not Applicable, Overall Width 20 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 1RWB3, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile T40 Torx Screwdriver (78943)
- GREENLEE 7 in Cable Stripper 8 AWG to 1250 kcmil (1903)
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- BIG HORN 2-1/2 Inch x 50 Feet Clear-Flex Hose (11291)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- BIG HORN 24 Inch Floor Sweep 4 Inch port (11115)
- WILTON RF Remote 220V, for Dust Collectors (DC-RC230)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- BIG HORN 4 Inch Universal Dust Port (11430)
- Zoro Select Dust Collectors & Accessories