Shop All Ductile Iron Pipe Fittings
Zoro Select
Base Elbow, 90 deg, 10", 125, Black
Mfr # 4319000008
Zoro # G1555990
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319000008
- Zoro # G1555990
- UPC # 092201252364
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" |
Pipe Size (Fittings) | 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Base Elbow |
Description
Base Elbow,90 deg,10 In.,125,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-25NL)
- ZURN Steel Grease Trap (GT2700-07-2NH)
- SLOAN Royal 186-0.13 Ess Flush Valve (3452630)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- Zoro Select Ductile Iron Pipe Fittings