Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Tape, Woven, 2 In, x 200 ft, Yellow
Mfr # BW2YBK200-200
Zoro # G3951062
product price: $12.34
/ea
$12.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Width 2 in
- Standards OSHA 1910.144(a)
- Roll Length 200 ft
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BW2YBK200-200
- Zoro # G3951062
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Roll Width | 2 in |
Roll Length | 200 ft |
Tape Width | 2 in |
Tape Length | 200 ft |
Details
Item | Barricade Tape |
Color | Black/Yellow |
Material | Polyethylene |
Standards | OSHA 1910.144(a) |
Legend | No Legend |
Pattern | Horizontal Stripe |
Tape Thickness | 7 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Black/Yellow, Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 7 mil, Tape Length 200 ft, Tape Width 2 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- PIP Touchscreen Utility Glove, 2XL, Yel., Pk12 (HVY713SUTS/2XL)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Red (51005-25)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- MR. CHAIN Plastic Chain, 2" x 300 ft., Silver (50008-300)
- Zoro Select Crowd Control Post & Ropes