Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41"H, Black, Plastic Post
Mfr # 71303-4
Zoro # G7671087
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71303-4
- Zoro # G7671087
- UPC # 044865713033
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 16 in |
Link Outside Width | 1.7 in |
Link Outside Length | 2.9 in |
Chain Length | 30 ft |
Description
Barrier Post Kit, Number of Posts 4, Post Height 41 in, Number of Chains 1, Chain Length 30 ft, Link Outside Length 2.9 in, Link Outside Width 1.7 in, Base Type Dome, Chain Color Black, Post Color Black, Reflectivity Non-Reflective, Includes (4) Heavy Duty Stanchions, 30 ft of 2 in Plastic Chain, Post Diameter 3 in, Fillable Yes, Base Diameter 16 in, Base Weight 20 lb, Post Finish Matte, Base Color Black, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- Zoro Select Crowd Control Post & Ropes