Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41" H, Wht, Plastic Post
Mfr # 71001-6
Zoro # G7670980
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71001-6
- Zoro # G7670980
- UPC # 044865710018
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Chain Length | 50 ft |
Link Outside Width | 1.1 in |
Link Outside Length | 1.9 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color White, Post Color White, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color White, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL2X000400)
- PIP EZ-Cool Hard Hat Neck Shade, Yllw (396-700FR-YEL)
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT 3" S-Hook - Yellow, Acetal, 10 pk (80302-10)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- Zoro Select Crowd Control Post & Ropes