Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41" H, Safety Orange
Mfr # 71012-6
Zoro # G7671093
original price:
$252.92
25% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71012-6
- Zoro # G7671093
- UPC # 044865710124
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Link Outside Length | 1.9 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Description
Barrier Post Kit, Number of Posts 6, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color Safety Orange, Post Color Orange, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color Orange, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN insurance signage, 120" H, B-120 We Aim For Zero Injuries (B-120 We Aim For Zero Injuries)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT Barrier Post Kit, 41"H, Black, Plastic Post (71303-4)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- Zoro Select Crowd Control Post & Ropes