Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41" H, Red, Plastic Post
Mfr # 71305-4
Zoro # G7671148
original price:
$158.99
17% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71305-4
- Zoro # G7671148
- UPC # 044865713057
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 16 in |
Link Outside Width | 1.7 in |
Chain Length | 30 ft |
Link Outside Length | 2.9 in |
Description
Barrier Post Kit, Number of Posts 4, Post Height 41 in, Number of Chains 1, Chain Length 30 ft, Link Outside Length 2.9 in, Link Outside Width 1.7 in, Base Type Dome, Chain Color Red, Post Color Red, Reflectivity Non-Reflective, Includes (4) Heavy Duty Stanchions, 30 ft of 2 in Plastic Chain, Post Diameter 3 in, Fillable Yes, Base Diameter 16 in, Base Weight 20 lb, Post Finish Matte, Base Color Red, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- CAIMAN Welding Gloves, MIG, TIG, M/8, PR (1871-4)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- ZORO SELECT 2" Gothic x 50 ft. Yellow Plastic Chain (53002-50)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- Zoro Select Crowd Control Post & Ropes