Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 41" H, Blk, Plastic Post
Mfr # 71003-6
Zoro # G7670962
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71003-6
- Zoro # G7670962
- UPC # 044865710032
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Link Outside Length | 1.9 in |
Chain Length | 50 ft |
Link Outside Width | 1.1 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color Black, Post Color Black, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color Black, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (L564)
- HONEYWELL Cut-Resistant Gloves, XS, 10 Gauge, A9, PR (29-0910B/6XS)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Red (51005-25)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- QUEUE SOLUTIONS Elegance 451, Flat Top, Profile Base, Black (ELF451-BK)
- Zoro Select Crowd Control