Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 40"H, Black, Plastic Post
Mfr # 71103-6
Zoro # G7671120
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71103-6
- Zoro # G7671120
- UPC # 044865711039
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Link Outside Length | 1.9 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color Black, Post Color Black, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color Black, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- NMC Danger Confined Space Authorized Personnel Only Sign, D643PB (D643PB)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- ZORO SELECT Barrier Post Kit, 40" H, Wht, Plastic Post (71101-6)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT Magnet Ring/Carabiner Kit and Chain, 10ft (72302)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- Zoro Select Crowd Control Post & Ropes