Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 40" H, Ylw, Plastic Post
Mfr # 71102-6
Zoro # G7671032
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71102-6
- Zoro # G7671032
- UPC # 044865711022
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Link Outside Length | 1.9 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color Yellow, Post Color Yellow, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color Yellow, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- SCOTCH 3M N95 Paint Prep Cup Disposable Respirator White One Size Fits Most 20 pk (8210PP20-DC)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wf Eng/Sp (03-600-09L)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT Traffic Barriers with Stand (3UTR5)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- Zoro Select Crowd Control