Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 40" H, Wht, Plastic Post
Mfr # 71101-6
Zoro # G7671102
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71101-6
- Zoro # G7671102
- UPC # 044865711015
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Width | 1.1 in |
Chain Length | 50 ft |
Link Outside Length | 1.9 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color White, Post Color White, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color White, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- ZORO SELECT 2.5" Diameter Striped Stanchion - Safety Orange / White, 6 pk (96422-6)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Yellow (80002-300)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- Zoro Select Crowd Control