Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post Kit, 40" H, Safety Orange
Mfr # 71112-6
Zoro # G7671069
original price:
$265.64
39% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material HDPE
- Post Material Plastic
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71112-6
- Zoro # G7671069
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Link Outside Length | 1.9 in |
Chain Length | 50 ft |
Link Outside Width | 1.1 in |
Description
Barrier Post Kit, Number of Posts 6, Post Height 40 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Flat, Chain Color Safety Orange, Post Color Orange, Reflectivity Non-Reflective, Includes (6) Medium Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 1/2 in, Fillable Yes, Base Diameter 14 in, Base Weight 22 lb, Post Finish Matte, Base Color Orange, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- MCR SAFETY Cooling Towel, Blue, Large (CGT13)
- BRADY Write-On Blank Labels 0.437" H x 1, PK 25 (WOAF-30-PK)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (51006-100)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- HILLMAN Hillman Fasteners 122373 18 in. Hangman System (711893)
- Zoro Select Crowd Control