Shop All Crowd Control Post & Ropes
Zoro Select
Barrier Post, 40 In. H, Black, PK6
Mfr # 80943
Zoro # G5524434
product price: $404.99
/pk 6, $67.50/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Fillable
- Base Material Plastic
- Post Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80943
- Zoro # G5524434
- UPC # 754473809430
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Details
Item | Barrier Post |
Base Type | Fillable |
Base Material | Plastic |
Post Material | Polyethylene |
Color | Black |
Post Finish | Non-Reflective |
For Use With | Chain |
Material | Polyethylene |
Includes | Base, C-Hook |
Fillable | Yes |
Base Color | Black |
Post Color | Black |
Compatible Line | Chain |
Description
Barrier Post, For Use With Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Fillable, Post Color Black, Base Color Black, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- CHILL-ITS BY ERGODYNE Bandana, Camouflage (6705)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- ZORO SELECT Magnet Ring/Carabiner Kit, Black, PK2 (72103)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- BANNER STAKES QLine Retractable Dual Belt Barrier X2, Matte Post, Yellow "Caution - Do Not Enter", 2PK (AL6202M-D)
- Zoro Select Crowd Control