Shop All Traffic Barricades
Zoro Select
Barrier Guard, Polypropylene, 77x40, Red
Mfr # 19N882
Zoro # G6111856
product price: $145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Weight 29 lb
- Width 23 1/2 in
- Includes (2) Removable Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N882
- Zoro # G6111856
- UPC # 190735397770
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 23 1/2 in |
Overall Height | 40 in |
Pipe Diameter | 2 in |
Overall Length | 6 5/12 ft |
Overall Width | 23 1/2 in |
Manufacturer Warranty Length | 1 yr |
Bar Diameter | 2 in |
Frame Diameter | 1.5 in |
Details
Item | Barrier Guard |
Color | Red |
Material | Polyethylene |
Weight | 29 lb |
Includes | (2) Removable Feet |
Construction | Plastic |
Type | Polypropylene |
Legend | No Legend |
Finish | Unfinished |
Product Type | Railing |
Connecting Option | Interlocking |
Reflectivity | Reflective |
Portability | Manual Carry |
Pattern | No Pattern |
Description
Barrier Guard, Color Red, Includes (2) Removable Feet, Overall Height 40 in, Overall Length 6 5/12 ft, Overall Width 23 1/2 in, Material Polyethylene, Finish Unfinished, Frame Diameter 1.5 in, Bar Diameter 2 in, Weight 29 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, M (COR1147)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 100PK (SB-1426WHT-100PK)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- ZORO SELECT Traffic Cone, 42in H, Yellow, Polyethylene (45YJ70)
- ZORO SELECT Traffic Cone, Meets MUTCD Requirements, 42 in Cone Height, Orange, Temporary, Grabber Top (510-O-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- Zoro Select Traffic Barricades