Shop All Static Control Products
Zoro Select
Barrier Bag, 10x20 Inx3.6 Mil, PK200
Mfr # 5CPH5
Zoro # G1006214
product price: $259.99
/pk 200, $1.30/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal-In/Metal-Out Metal Interior
- Thickness 3.6 mil
- Width 10 in
- Length 20 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPH5
- Zoro # G1006214
- UPC # 654866025129
- Country of Origin Viet Nam
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 20 in |
Details
Bag Item | Moisture Vapor Barrier Bag |
Item | Moisture Vapor Barrier Bag |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3.6 mil |
Color | Gray |
Moisture Vapor Transmission Rate | 0.010g/100 sq in /24 hr |
Standards | EIA |
Bag Closure Type | None |
Bag Material | Low Density Polyethylene (LDPE) |
Description
Moisture Vapor Barrier Bag, Width 10 in, Length 20 in, Thickness 3.6 mil, Color Gray, Open, Bag Closure Type None, FDA Compliant No, Metal-In/Metal-Out Metal Interior, Moisture Vapor Transmission Rate 0.010g/100 sq in /24 hr, Bag Package Configuration Flat Pack, Bag Material Low Density Polyethylene (LDPE), Standards EIA, Moisture Vapor Barrier Bag, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- EXTECH Tachometer, +/-0.04% RPM Acc, LCD (RPM250W)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. (4ECV7)
- ZORO SELECT Static Control Wrist Strap, Adjustable (4ECV8)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- ZORO SELECT Antistatic Table Mat, Green, 0.065In Thick (4ECV1)
- ZORO SELECT Static Wrist Strap, Large, Stainless Steel (4ECW1)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- BOTRON CO Dual Wrist Strap Footwear Test Station (B8525)
- Zoro Select Static Control Products