Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yllw/Slvr/Blk, 1000 ft
Mfr # RB3103Y822-200
Zoro # G4203166
original price:
$19.00
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Sherrifs Line Do Not Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RB3103Y822-200
- Zoro # G4203166
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Sherrifs Line Do Not Cross |
Thickness | 3 mil |
Legend Color | Black/Silver |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Sherrifs Line Do Not Cross, Legend Color Black/Silver, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- 3M Formaldehyde Monitor 3720 Plus, w/Analys (3720+)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y18-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- Zoro Select Traffic Safety