Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yllw/Slvr/Blk, 1000 ft
Mfr # RB3103Y811-200
Zoro # G4068976
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Police Line Do Not Cross
- Standards OSHA 1910.144(a)
- Legend Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RB3103Y811-200
- Zoro # G4068976
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Police Line Do Not Cross |
Standards | OSHA 1910.144(a) |
Legend Color | Black/Silver |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Police Line Do Not Cross, Legend Color Black/Silver, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- HONEYWELL NORTH Gasket, PK5 (80861A)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (CKGBK-200)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (15Y412)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ZORO SELECT Barricade Tape, Black/Yellow, Polyethylene (91214)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- Zoro Select Barrier, Flagging and Underground Tapes