Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 200ft x 3 In
Mfr # B324Y1852-200
Zoro # G4000516
original price:
$7.73
37% off
new price: $4.87
/ea
$4.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 200 ft
- Roll Width 3 in
- Legend Caution Keep Out
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B324Y1852-200
- Zoro # G4000516
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Keep Out |
Thickness | 4 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Keep Out, Legend Color Black, Tape Thickness 4 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- ARIAT Size 9 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y18-200)
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- ZORO SELECT Barricade Tape, Police Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD4)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- ZORO SELECT Barricade Tape, Red, Danger, 3in (14998)
- Zoro Select Traffic Safety