Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 200ft x 3 In
Mfr # B324Y18-200
Zoro # G4332885
original price:
$6.69
21% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 200 ft
- Roll Width 3 in
- Legend No Legend
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B324Y18-200
- Zoro # G4332885
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Black/Yellow |
Legend | No Legend |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Black/Yellow, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- STAEDTLER Templates, 39 Circles, 4 x 7.25, Green (977 101)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- ZORO SELECT Barricade Tape, Caution High Voltage, 3inW (91220)
- ZORO SELECT Bio-Degrade Flagging Tape, 150 ft. (91091)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- Zoro Select Barrier, Flagging and Underground Tapes