Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 180ft x 2 In
Mfr # 2 IN W X 60 YD
Zoro # G4030275
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 180 ft
- Roll Width 2 in
- Thickness 4 mil
- Sub-Category Barricade Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2 IN W X 60 YD
- Zoro # G4030275
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 180 ft |
Roll Width | 2 in |
Tape Length | 180 ft |
Tape Width | 2 in |
Details
Item | Barricade Tape |
Material | Vinyl |
Color | Black/Yellow |
Legend | No Legend |
Thickness | 4 mil |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | Chevron |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Black/Yellow, Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- JUSTRITE Combination Shower, Floor Mount, SS (18GS75G)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (11458)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 1-3/16"W (ARLG-200)
- PRESCO Fluorescent Flagging Tape (AROG)
- Zoro Select Traffic Safety