Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # B3104Y1841-200
Zoro # G3980846
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 4 mil
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104Y1841-200
- Zoro # G3980846
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Awaiting Inspection |
Thickness | 4 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Awaiting Inspection, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS (SBMCSP018VS)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-BLACK-XL (SJ191)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ZORO SELECT Flagging Tape, Orng/Blk, 300ft x 1-3/16 In (SOBK-188)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- PRESCO Presco Fluorescent Flagging Tape (TXLG-373)
- Zoro Select Traffic Safety