Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # B3104Y1836-200
Zoro # G3960896
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Width 3 in
- Sub-Category Barricade Tape
- Roll Length 1,000 ft
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3104Y1836-200
- Zoro # G3960896
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3 in |
Roll Length | 1,000 ft |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Quality Rejected |
Sub-Category | Barricade Tape |
Legend Color | Black |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Quality Rejected, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- GE Earplugs, 100 PK (GP426)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1828-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 1 In (TF1R-200)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300 ft (TFY-200)
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- Zoro Select Barrier, Flagging and Underground Tapes