Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # B3104Y16-200
Zoro # G4134076
original price:
$38.80
1% off
new price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 4 mil
- Standards OSHA 1910.144(a)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104Y16-200
- Zoro # G4134076
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Danger Do Not Operate, PK10 (48RU10)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- 3M Powerflow™ Face-Mounted Powered Air Purifying Respirator (PAPR) (6900PF)
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y1828-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- ZORO SELECT Detectbl Underground Tape, Blu/Blk, 1000ft (91603)
- ZORO SELECT Bio-Degrade Flagging Tape, 150 ft. (91091)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- Zoro Select Barrier, Flagging and Underground Tapes